• The item cannot be ordered due to missing prices.

Stainless steel inner / outer deburrer 10-54

Article no.: 814921 10-54
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for pipe ⌀ 10 mm - 54 mm
Material of body anodised aluminium
machine deburring available no
Type of product Deburrers

Identification numbers & Classifications

Article number 814921 10-54
EAN / GTIN 4039976021081

Description

Version:

Body of anodised aluminium, deburring cone of hardened special steel.

Application:

Professional internal and external deburring of stainless steel, steel, copper, plastic and aluminium pipes. Ideal for stainless steel pipes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart