• The item cannot be ordered due to missing prices.

Perlon cable pulling rod Runpo 1, Band length: 30m

Article no.: 814865 30

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 30 m
Maximum load on connection between cable pulling rod and sleeve 1.7 kN
Type of product Cable pulling tool

Identification numbers & Classifications

Article number 814865 30
EAN / GTIN 9120045472196
Manufacturer number 30043

Description

Version:

4 mm thick plastic cable pulling rod, particularly pliable, very abrasion-proof, and electrically non-conductive. The material is non-buckling, holds its form and slides well.
Pulling rod of perlon. One end with a flexible starting head (RUNPOGLIDER) and pulling eye; the other end screwed with a pulling eye.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart