{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
maximum width across flats | 24 mm | |
overall length | 8 in | |
Jaw position | 22 degrees | |
non-sparking | no | |
Scaling | yes | |
Grips | yes | |
Type of product | Adjustable spanners |
Article number | 813961 200 | |
EAN / GTIN | 4062406069698 | |
Manufacturer number | 813961 200 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Adjustable spanner with coated handle 200 mm |
|||||
non-sparking | no | no | no | no | no |
overall length | 200 | 200 | 200 | 200 | 200 |
overall length | 8 | 8 | 8 | 8 | 8 |
Grips | yes | yes | no | no | yes |
maximum width across flats | 24 | 29 | 24 | 24 | 24 |
Scaling | yes | yes | yes | yes | |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanner |