{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6004 Joker L | |
Jaw capacity | 16 mm - 19 mm | |
Jaw capacity | 5/8 – 3/4 in | |
overall length | 226 mm | |
Material | Chromium-molybdenum steel | |
Surface | matt chrome-plated | |
Type of product | Pliers wrench |
Article number | 813750 L | |
EAN / GTIN | 4013288221773 | |
Manufacturer number | 05020153001 |