• The item cannot be ordered due to missing prices.

Pliers wrench Joker 6004, self-adjusting, Type: XL

Article no.: 813740 XL

Select article variation and quantity

Type Unit price incl. VAT
  • Material: Chromium-molybdenum steel.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 6004 Joker XL
Jaw capacity 19 mm - 24 mm
Jaw capacity 3/4 – 15/16 in
overall length 256 mm
Material Chromium-molybdenum steel.
Surface matt chrome plated
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813740 XL
EAN / GTIN 4013288216915
Manufacturer number 05020104001

Description

Version:

  • Parallel guided, smooth jaws.
  • New stepless self-adjustment by easy seating on hex-head bolts and hexagon nuts.
  • Quick and secure screw fastening without removing the socket insert, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart