• The item cannot be ordered due to missing prices.

Pliers wrench with 2-component grips 150 mm

Article no.: 813720 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw length 20 mm
    Jaw capacity 0 mm - 27 mm
    overall length 150 mm
    Type of product Pliers Wrench

    Identification numbers & Classifications

    Article number 813720 150
    EAN / GTIN 4003773069928
    Manufacturer number 86 05 150

    Description

    Version:

    Parallel guided, smooth jaws; chrome-plated version.
    Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
    Pliers wrench, chrome plated, multi-component handles.

    Application:

    Grips screws, nuts, chrome-plated fittings etc. without damaging them.

    Note:

    Soft jaws available under no. 813725.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart