• The item cannot be ordered due to missing prices.

Replacement fabric strap for strap wrench 22/600 mm

Article no.: 811395 22/600

Select article variation and quantity

Strap width / strap length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Tape width 22 mm
Band length 600 mm
Type of product Strap

Identification numbers & Classifications

Article number 811395 22/600
EAN / GTIN 4018754050321
Manufacturer number 79150001

Description

Application:

For clamping round parts, especially ones with a large diameter.

Suitable for:

Strap wrench No. 811390.

Downloads & documents

Compare with similar products

This article


Recommendations


Replacement fabric strap for strap wrench  22/600 mm

Replacement fabric strap for strap wrench 22/600 mm

Tape width 22 27
Band length 600 930
Type of product Strap Strap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart