• The item cannot be ordered due to missing prices.

Chain pipe wrench 1/2-212

Article no.: 811200 1/2-212

Product details

Technical Data

Chain length 420 mm
Handle length 685 mm
Pipe ⌀ 1/2 − 2.1/2 in
Material Special tool steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 811200 1/2-212
EAN / GTIN 4045197225849
Manufacturer number 811200 1/2-212

Description

Version:

With double-sided toothed jaws. Strong steel chain and solid lever handle. Body and jaws drop-forged.

Material:

Special tool steel; handle painted.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart