{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pipe ⌀ | 2 in | |
overall length | 350 mm | |
Jaw capacity | 60 mm | |
Material of handle | Spheroidal graphite cast iron | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810870 2 | |
EAN / GTIN | 095691103581 | |
Manufacturer number | 10358 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pipe wrench with movable jaw, for one-handed operation 2 in |
|||
overall length | 350 mm | 350 mm | 350 mm |
Pipe ⌀ | 2 in | 2 in | 2 in |
Jaw capacity | 60 mm | 61 mm | 61 mm |
Material of handle | Spheroidal graphite cast iron | perlitic malleable cast iron | Aluminium |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |