{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 560 mm | |
Jaw capacity | 75.5 mm | |
Pipe ⌀ | 2 in | |
Jaw angle | 90 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Special tool steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810100 2 | |
EAN / GTIN | 4005887266507 | |
Manufacturer number | 87110020 |
This article |
Recommendations |
|
---|---|---|
Pipe wrench, Pipe ⌀: 2in |
||
overall length | 560 mm | 560 mm |
Manufacturing process | forged throughout | forged throughout |
Jaw angle | 90 degrees | 90 degrees |
Pipe ⌀ | 2 in | 2 in |
Jaw capacity | 75.5 mm | 75.5 mm |
Hardened and tempered jaw | induction hardened | induction hardened |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |