• The item cannot be ordered due to missing prices.

Carbide universal bit set in a wooden case, Number of drills: 5

Article no.: 795260 5

Select article variation and quantity

Number of drills Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of drills 5
Tool material Carbide
Packaging Wooden case
15 mm; 20 mm; 25 mm; 30 mm; 35 mm
Type of product Wood drill

Identification numbers & Classifications

Article number 795260 5
EAN / GTIN 9002696014393
Manufacturer number 04300005K

Description

Version:

Two-edged with cylindrical shank.
With carbide inserts; edges stay sharp for long tool life. For drilling in hardwood, plastics, coated panels etc.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Content:

Made up of bits No. 795250.

Content:

Drill No. 795250: 1 each size 15; 20; 25; 30; 35

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart