• The item cannot be ordered due to missing prices.

Forstner bit set in a wooden case 6

Article no.: 795160 6

Select article variation and quantity

Number of drills Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of drills 6
Packaging Wooden case
20 mm; 25 mm; 30 mm; 35 mm; 40 mm; 50 mm
Type of product Wood drill

Identification numbers & Classifications

Article number 795160 6
EAN / GTIN 9002696303022
Manufacturer number 03100006K

Description

Version:

Two-edged with cylindrical shank.
Special steel; used for normal drilling in wood, to some extent also in hardwood. The sharp undercut blade ensures tear-free blind holes and at the same time reduces the risk of overheating.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Content:

Made up of bits No. 795150.

Content:

Drill No. 795150: 1 each size 20; 25; 30; 35; 40; 50

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart