• The item cannot be ordered due to missing prices.

Heavy mortise chisel 28 mm

Article no.: 794900 28

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade width 28 mm
    overall length 315 mm
    Material of handle Hornbeam
    Type of product Mortise chisel (bevelled edge)

    Identification numbers & Classifications

    Article number 794900 28
    EAN / GTIN 4250098603522
    Manufacturer number 1100.28

    Description

    Version:

    Half-length form; extra strong forged, ground bright finish; hornbeam handle with steel ferrule and leather washer.

    Material:

    Top quality special steel with wooden handle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart