• The item cannot be ordered due to missing prices.

Chisel SDS-plus − 250 mm, Type: 5

Article no.: 789500 5

Select article variation and quantity

Type Unit price incl. VAT
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use with impact / without impact Impact drilling
Shank SDS Plus
Blade width 22 mm
Type of product Chisels

Identification numbers & Classifications

Article number 789500 5
EAN / GTIN 4045197216328
Manufacturer number 789500 5

Description

Version:

Wear resistant, bead blasted surface.

Application:

For concrete, masonry, and natural stone.

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart