• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-max “8X” 16X540 mm

Article no.: 789206 16X540

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

16 mm
overall length 540 mm
Flute length 400 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Max
Type of product Masonry drill

Identification numbers & Classifications

Article number 789206 16X540
EAN / GTIN 4059952532899
Manufacturer number 2608900215

Description

Version:

New generation EXPERT SDS-max “8X” with welded 4-edge solid carbide head. Shaped cutters for high drilling performance, long working life and low wear. No digging in when drilling in reinforced concrete.
Special carbide insert geometry for longer tool lives.

Drill head with square cross section from ⌀ 16 mm.

Application:

For drilling concrete, natural stone, and masonry.

Note:

Generation SDS-max-7 drill (with embedded carbide cutting edges, soldered) in the size 35×520 – 52×520 under No. 789204.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart