• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill, SDS-max, ⌀×overall length: 45X520mm

Article no.: 789204 45X520

Select article variation and quantity

⌀ × Overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

45 mm
Overall length 520 mm
Working length 400 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Max
Type of product Masonry drill

Identification numbers & Classifications

Article number 789204 45X520
EAN / GTIN 3165140565882
Manufacturer number 2608586806

Description

Version:

Special carbide insert geometry for longer tool lives.
TARGET TIP TECHNOLOGY – more severely angled tip: More precise drilling, no slipping on the surface, aggressive drilling in concrete steel and faster drilling speed. PGM-certified – approves precise drilled holes suitable for plugs, both for chemical and mechanical anchors. Large flute channels for quick evacuation of waste material, resulting in less friction.
Drill head with square cross section from ⌀ 16 mm.

Application:

For drilling concrete, natural stone, and masonry.

Note:

Generation SDS-max-7 with embedded carbide cutters, soldered.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart