{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
Overall length | 160 mm | |
Working length | 100 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789050 10X160 | |
EAN / GTIN | 4002395366835 | |
Manufacturer number | 4932352026 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill “MX4” SDS-plus, ⌀×overall length: 10X160mm |
on request
In stock
149 pieces in stock
€5.12
plus VAT at the current rate
Prices plus delivery costs
|
||
⌀ | 10 mm | 10 mm | 10 mm |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |