• The item cannot be ordered due to missing prices.

Alternative article:

Carbide-tipped hammer drill set 5-12 mm

Article no.: 789020 5-12

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Plus
    Number of cutting edges Z 2
    Drill ⌀ 5 mm - 12 mm
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789020 5-12
    EAN / GTIN 4002395369980
    Manufacturer number 4932352339

    Description

    Version:

    • 2 cutting edges. The 3 special Power Breaker projecting teeth of the MS2 generate micro-cracks in the material being drilled, these promote quicker advance by the drill and faster removal of material. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete. The reinforced core flutes (KVS) are vibration-damping, so the impact energy is transmitted directly to the drilling tip.

    Application:

    For drilling concrete, natural stone, and masonry.

    Content:

    Hammer drill No. 789000: 1 pc. each
    size 5; 6; 8, length 110 mm;
    size 6; 8; 10; 12 length 160 mm

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Carbide-tipped hammer drill set  5-12 mm

    Carbide-tipped hammer drill set 5-12 mm

    Number of cutting edges Z 2
    Drill ⌀ 5 ;12
    Shank SDS Plus SDS Plus SDS Plus
    Tool material Carbide Carbide Carbide
    Use with impact / without impact Impact drilling Impact drilling Impact drilling
    Type of product Masonry drill Masonry drill Masonry drill

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart