{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 6 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | Plain shank | |
Working length | 60 mm | |
Overall length | 100 mm | |
Type of product | Multi-purpose drill |
Article number | 787070 6 | |
EAN / GTIN | 4062406390877 | |
Manufacturer number | 787070 6 |