{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of drills | 4 | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | Plain shank | |
Drill ⌀ | 6 mm - 12 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787055 6-12 | |
EAN / GTIN | 9002741072880 | |
Manufacturer number | 100808100 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped multi-purpose drill set long, ⌀: 6-12mm |
||
Number of drills | 4 | 7 |
Drill ⌀ | 6 mm - 12 mm | 4 mm - 10 mm |
Tool material | Carbide | Carbide |
Use with impact / without impact | not for impact drilling | not for impact drilling |
Type of product | Multi-purpose drill | Multi-purpose drill |