• The item cannot be ordered due to missing prices.

Carbide-tipped multi-purpose drill, 1/4 inch (E 6.3) 8 mm

Article no.: 787001 8

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Bit hexagon shank: E 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drill ⌀ 8 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Bit hexagon shank E 6.3
Flute length 60 mm
overall length 120 mm
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787001 8
EAN / GTIN 4058546287320
Manufacturer number 4932471104

Description

Version:

Carbide tip with ground point and multi-purpose cutter angle. The centrally ground chisel edge ensures accurate spot drilling also on hard surfaces. Shank of annealed special steel.

Application:

For drilling various materials, in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass
  • Reinforcing bars in concrete.

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped multi-purpose drill, 1/4 inch (E 6.3)  8 mm

Carbide-tipped multi-purpose drill, 1/4 inch (E 6.3) 8 mm

Drill ⌀ 8 8
overall length 120 120
Shank Plain shank
Tool material Carbide Carbide
Flute length 60 80
Use with impact / without impact not for impact drilling not for impact drilling
Type of product Multi-purpose drill Multi-purpose drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart