• The item cannot be ordered due to missing prices.

Hand pop riveter FLIPPER®

Article no.: 770280

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 212 mm
for pop rivets aluminium, copper 3 mm - 5 mm
for pop rivets steel, stainless steel 3 mm - 4 mm
Weight 750 g
Type of product Hand pop riveter

Identification numbers & Classifications

Article number 770280
EAN / GTIN 4007081010009
Manufacturer number 1433950

Description

Version:

Robust, sturdy pop riveter with rivet pin capture box. One-handed operation, approx. 30 % less force required. Feed mechanism retains the rivet pin after it has been snapped off - pushing the lever forwards releases the rivet pin.

Application:

For processing pop rivets (in all materials).

Supplied with:

Nozzle 10/24 (in working position) and 10/18, 10/29 (in capture box) with 1 assembly spanner on the capture box.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart