• The item cannot be ordered due to missing prices.

Pop riveter set “Rivet box NTX”

Article no.: 770210

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length (hand pop riveter) 260 mm
    for pop rivets aluminium, copper 2.4 mm - 5 mm
    for blind rivets stainless steel 2.4 mm - 4 mm
    Weight (hand pop riveter) 575 g
    Type of product Hand pop riveter

    Identification numbers & Classifications

    Article number 770210
    EAN / GTIN 4007081540025
    Manufacturer number 1435457

    Description

    Version:

    First-class hand pop riveter of high-quality die-cast aluminium, handles of forged CrV steel. Pleasant to work with thanks to the reduced force requirement and damping when snapping off.

    Supplied with:

    “NTX” hand pop riveter No. 770205 including nozzle 10/24 (in the working position) and 10/18, 10/32 (in the capture box) with 1 assembly key.
    approx. 940 pop rivets of 12 different sizes:
    approx. 430 pieces aluminium/steel ⌀ 3 mm in 5 different lengths,
    approx. 350 pieces aluminium/steel ⌀ 4 mm in 5 different lengths,
    approx. 90 pieces copper/steel ⌀ 3 mm and
    approx. 70 pieces copper/steel ⌀ 4 mm.
    In a sturdy plastic box.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Pop riveter set “Rivet box NTX”

    Pop riveter set “Rivet box NTX”

    for blind rivets stainless steel 2.4 ;4
    overall length (hand pop riveter) 260
    Weight (hand pop riveter) 575
    for pop rivets aluminium, copper 2.4 ;5
    Type of product Hand pop riveter Hand pop riveter

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart