• The item cannot be ordered due to missing prices.

Hand-operated shears 1BR/4

Article no.: 769930 1BR/4

Select article variation and quantity

Model Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Model 1BR/4
Cutting capacity sheet thickness up to 4 mm
Cutting capacity round steel bar ⌀ up to 10 mm
Upper blade length 149 mm
Lower blade length 120 mm
Weight 10.5 kg
Type of product Cutting pliers

Identification numbers & Classifications

Article number 769930 1BR/4
EAN / GTIN 2050001933362
Manufacturer number 20127

Description

Version:

Sturdy shears body of quenched and tempered steel. Moving blade guides free of play (with low friction losses), blades of special tool steel, specially hardened and ground. Lever arm with counterweight spring for protection in the event of accidents, all pivot pins adjustable, all models with steplessly adjustable clamping arm.
With compound action. Cuts sheet metals and round steel bar.

Colour:

Red-brown.

Note:

  • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
  • Please note: The indicated cutting performance is a maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
  • Cutting performance specifications refer to materials of 450 N/mm2 tensile strength.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart