• The item cannot be ordered due to missing prices.

Cable channel shears 245 mm

Article no.: 769920 245

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 245 mm
for rectangular profiles up to 40×40 mm
for U profiles up to 75×10 mm
Length blade 87 mm
Type of product Scissors

Identification numbers & Classifications

Article number 769920 245
EAN / GTIN 4033119000537
Manufacturer number 3605

Description

Version:

Shears body of sheet metal, blade of high quality special steel (PTFE anti-stick coated), sturdy and lightweight blade pad of hard plastic. Handles coated with plastic. Shears mirror-finish chrome-plated.

Application:

For cutting strips and sections of hard plastic, such as cable channels and wiring channels.

Note:

See No. 769925 (spare parts list) for spare blades.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart