• The item cannot be ordered due to missing prices.

Electrician’s scissors with 2-component grip and wire cutter, overall length: 160mm

Article no.: 768870 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Type of product Scissors

Identification numbers & Classifications

Article number 768870 160
EAN / GTIN 4003773082699
Manufacturer number 95 05 20 SB

Description

Version:

One serrated blade, one smooth blade.
Sturdy angled design.
Cutter head made of stainless steel. Robust fibreglass-reinforced 2-component handle with angled cutting edge and optimised design for improved ergonomics. With tether attachment point for attaching a fall protection. Two crimp points for terminal sleeves (0.5 – 6 mm² and 10 – 25 mm²). With opening spring, can be locked for transport.
Lower blade has a wire cutter notch.

Application:

Cuts thin wires, cable, insulation sleeving, rubber, leather etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart