• The item cannot be ordered due to missing prices.

Continuous cutting tin snips 260 mm

Article no.: 767500 260

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 260 mm
    Length cutter 32 mm
    Application type right-hand cutting
    Type of product Scissors

    Identification numbers & Classifications

    Article number 767500 260
    EAN / GTIN 4010220000144
    Manufacturer number D27B

    Description

    Version:

    Similar to Ideal snips. Snip jaws made of stainless steel (HRC 60), handles of steel plate, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
    Cutting capacity: Sheet metal up to 1.8 mm, stainless steel sheet up to 1.2 mm.

    Application:

    For continuous straight cutting.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart