{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 205 mm | |
Length cutter | 50 mm | |
Type of product | Scissors |
Article number | 763040 205 | |
EAN / GTIN | 4045197600875 | |
Manufacturer number | 763040 205 |
This article |
Recommendations |
|||
---|---|---|---|---|
Multi-purpose shears with 2-component handles angled, with adjustable handle opening, overall length: 205mm |
||||
overall length | 205 mm | 205 mm | 190 mm | 190 mm |
Length cutter | 50 mm | 50 mm | 40 mm | 40 mm |
Type of product | Scissors | Scissors | Scissors | Scissors |