• The item cannot be ordered due to missing prices.

Hole snips Stainless steel (INOX) 250 mm

Article no.: 761100 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 250 mm
    Length cutter 42 mm
    Application type left-hand cutting
    Type of product Scissors

    Identification numbers & Classifications

    Article number 761100 250
    EAN / GTIN 4010220000878
    Manufacturer number D207-250L-H

    Description

    Version:

    Drop-forged. Bright finished head, slim, tapered and open handles, painted or dipped.
    Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

    Application:

    For curved cutting and short straight cutting.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart