• The item cannot be ordered due to missing prices.

Hole snips with HSS blades 300 mm

Article no.: 761050 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 300 mm
    Length cutter 47 mm
    Application type right-hand cutting
    Type of product Scissors

    Identification numbers & Classifications

    Article number 761050 300
    EAN / GTIN 4010220000311
    Manufacturer number D407-300

    Description

    Version:

    Drop-forged. Bright finished head, slim, tapered and open handles, painted or dipped.
    With HSS blades (HRC 65). Specially long blade service life (for all sheet metal; stainless steel sheet metal and hard sheet metal up to 1.0 mm).

    Application:

    For curved cutting and short straight cutting.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart