• The item cannot be ordered due to missing prices.

Water pump pliers, non-sparking 250 mm

Article no.: 759737 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 250 mm
    Hexagon across flats 40 mm
    Jaw capacity for pipes 1.1/2 in
    Standard ISO 8976
    Material Copper-beryllium
    non-sparking yes
    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 759737 250
    EAN / GTIN 7630027450033
    Manufacturer number EC2500B

    Description

    Version:

    Special Ampco alloy, corrosion-resistant and anti-magnetic.
    With grips.

    Standard:

    ISO 8976

    Material:

    Copper-beryllium.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart