• The item cannot be ordered due to missing prices.

Black rubber hammer A200

Article no.: 755500 A200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head length 90 mm
Head ⌀ 54 mm
Handle length 320 mm
Weight 300 g
Type of product Hammer

Identification numbers & Classifications

Article number 755500 A200
EAN / GTIN 4045197720726
Manufacturer number 755500 A200

Description

Version:

Made of tough rubber (90 Shore), non-rebound; with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle.

Standard:

DIN 5128

Spare part:

Spare handle available under No. 755600.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart