{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 35 mm | |
Hammer head dimensions | 34×34 mm | |
Series | Ultratec DUO | |
Head length with inserts | 114 mm | |
Overall length | 324 mm | |
Weight | 0.66 kg | |
Material of body | Heat treatable steel, induction hardened | |
Material of insert | Nylon, white, hard (single-ended) | |
Material of the handle | Glass fibre | |
dead-blow | no | |
Type of product | Hammer |
Article number | 754890 35 | |
EAN / GTIN | 4016134010309 | |
Manufacturer number | 5039980035 |