• The item cannot be ordered due to missing prices.

Dead-blow hammer with nylon inserts Superglas handle, Hammer head ⌀: 22mm

Article no.: 754800 22

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 22 mm
Series PB 303
Head length with inserts 75 mm
Handle length 250 mm
Overall length 270 mm
Weight 0.239 kg
Material of body Steel
Material of insert Nylon, white
Material of the handle Glass fibre
dead-blow yes
Type of product Hammer

Identification & Classification

Article number 754800 22
EAN / GTIN 7610733087068
Manufacturer number 303.1

Description

Version:

Strong steel central piece (T-piece) with spigot and collar for holding the inserts. Inserts of wear-resistant nylon (medium hard).
With virtually unbreakable handle of SUPERGLASS glass fibre and black plastic grip.
Dead-blow due to additional weights in the hammer body. Upon impact, the weights are thrown downwards and inhibit rebounding.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare inserts see No. 754720 and 754730.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart