{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 50 mm | |
Colour | white | |
Material | Nylon | |
Type of product | Striking insert |
Article number | 754180 50 | |
EAN / GTIN | 4045197680549 | |
Manufacturer number | 754180 50 |
This article |
Recommendations |
|||
---|---|---|---|---|
Spare nylon insert, piece 50 mm |
||||
Colour | white | black | red | |
Hammer head ⌀ | 50 | 50 | 50 | 50 |
Hardness | medium soft | hard | medium hard | |
Material | Nylon | Rubber | Nylon | |
Type of product | Striking insert | Striking insert | Striking insert | Striking insert |