{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 27 mm | |
Head length with inserts | 81 mm | |
Handle length | 300 mm | |
Weight | 0.2 kg | |
Type of product | Hammer |
Article number | 754160 27 | |
EAN / GTIN | 4045197680464 | |
Manufacturer number | 754160 27 |