{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 50 mm | |
Head length with inserts | 117 mm | |
Handle length | 320 mm | |
Weight | 0.89 kg | |
Type of product | Hammer |
Article number | 754120 50 | |
EAN / GTIN | 4045197680440 | |
Manufacturer number | 754120 50 |