{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Handle length | 320 mm | |
Type of product | Handle |
Article number | 752200 320 | |
EAN / GTIN | 4016134702051 | |
Manufacturer number | 7900538601 |
This article |
Recommendations |
|
---|---|---|
Hickory hammer handle with ring wedge 320 mm |
||
Handle length | 320 mm | 320 mm |
Handle protection | Nylon | |
Material | Hickory wood | |
for head ⌀ | 40 mm; 50 mm | |
Type of product | Handle | Handle |