• The item cannot be ordered due to missing prices.

Plastic hammer handle with wedge, Handle length: 320mm

Article no.: 751800 320

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 320 mm
Type of product Handle

Identification numbers & Classifications

Article number 751800 320
EAN / GTIN 4016134700583
Manufacturer number 7005518400

Description

Version:

Of high quality plastic (Ultramide), non-splintering, and impact resistant.
With double secure locking using wedge and steel pin.

Suitable for:

Engineer’s hammers to DIN 1041.

Suitable for:

Hammers of weight: 500 g

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart