{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecuTec® | |
Handle length | 360 mm | |
Material | Hickory wood | |
Type of product | Handle |
Article number | 751680 360 | |
EAN / GTIN | 4016671029963 | |
Manufacturer number | 0099122-1000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() SecuTec® hickory hammer handle with protective sleeve and wedge screw 360 mm |
||
Handle length | 360 mm | 360 mm |
Handle protection | Nylon | |
Material | Hickory wood | Hickory wood |
Series | SecuTec® | |
Type of product | Handle | Handle |