{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Handle length | 280 mm | |
for head ⌀ | 22 mm | |
Handle protection | Nylon | |
Material | Hickory wood | |
Type of product | Handle |
Article number | 751650 280 | |
EAN / GTIN | 4045197379610 | |
Manufacturer number | 751650 280 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |