• The item cannot be ordered due to missing prices.

Copper hammer with hickory handle 1500 g

Article no.: 751215 1500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1,500 g
Handle length 360 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751215 1500
EAN / GTIN 4062406113803
Manufacturer number 751215 1500

Description

Version:

Hammer head of copper bar material, edges broken.
With hickory handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart