• The item cannot be ordered due to missing prices.

Engineer’s hammer 500 g

Article no.: 750125 500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Weight without handle 500 g
Handle length 320 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750125 500
EAN / GTIN 4045197656605
Manufacturer number 750125 500

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Engineer’s hammer  500 g

Engineer’s hammer 500 g

Weight without handle 500 500 500
Handle length 320 320 320
Type of product Hammer Hammer Hammer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart