{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 200 g | |
Handle length | 280 mm | |
Type of product | Hammer |
Article number | 750100 200 | |
EAN / GTIN | 4016134506659 | |
Manufacturer number | 5039930201 |
This article |
Recommendations |
|||
---|---|---|---|---|
Engineer’s hammer with Handle protection sleeve, Weight without handle: 200g |
||||
Weight without handle | 200 g | 200 g | 200 g | 200 g |
Handle length | 280 mm | 280 mm | 280 mm | 280 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |