• The item cannot be ordered due to missing prices.

Set of springs 2 pieces 125

Article no.: 749610 125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spring No. 1 = ⌀ 7 mm
Spring No. 1 = length 37 mm
Spring No. 2 = ⌀ 6 mm
Spring No. 2 = length 21 mm
Number of springs 2
Type of product Spring

Identification numbers & Classifications

Article number 749610 125
EAN / GTIN 4049002009136
Manufacturer number R439 130-3

Description

Suitable for:

Automatic centre punch No. 749500 (up to catalogue 40) and 749350.

Suitable for:

Centre punch: Size 125

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart