• The item cannot be ordered due to missing prices.

Centre punch, special quality, chrome-plated, overall length: 100mm

Article no.: 748900 100

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
Shank ⌀ 8 mm
Point hardness approx. 59 HRC
Type of striking head annealed
Material Chrome vanadium steel
Surface chrome-plated
Type of product Centre punches

Identification & Classification

Article number 748900 100
EAN / GTIN 7610733200429
Manufacturer number 710.1

Description

Version:

Strong octagonal shank, bright finished point. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering.
Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart