• The item cannot be ordered due to missing prices.

Pin punch with guide sleeve 3,4 mm

Article no.: 748000 3,4

Offers

Set with price advantage

Product details

Technical Data

Tip ⌀ 3.4 mm
Pin length 27 mm
overall length 97 mm
Material Chrome vanadium steel
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 748000 3,4
EAN / GTIN 2050001006776
Manufacturer number 748000 3,4

Description

Version:

Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 − 3.9 with loose guide sleeve − sizes 4.9 and 5.9 with fixed shank.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Tip ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart