• The item cannot be ordered due to missing prices.

Pin punch with handle 2 mm

Article no.: 746940 2

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tip ⌀ 2 mm
    Pin length 47 mm
    overall length 140 mm
    Point hardness 59 HRC
    Type of striking head specially annealed
    Handle Plastic handle with skin-friendly elastomer coating
    Material Extra chrome vanadium steel, special quality
    Surface chrome-plated
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 746940 2
    EAN / GTIN 7610733254897
    Manufacturer number 758.2

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

    Material:

    Special quality extra chrome vanadium steel (i.e. the highest possible peak hardness - approx. 59 HRC - combined with special toughness), chrome-plated. Hand grip with a non-allergenic elastomer coating.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart