• The item cannot be ordered due to missing prices.

Pin punch, special quality chrome-plated 8 mm

Article no.: 746900 8

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Point ⌀ D 8 mm
overall length L1 150 mm
Mandrel length L2 45 mm
Shank ⌀ S 10 mm
Point hardness 59 HRC
Material Special quality of extra chrome vanadium steel
Surface chrome-plated
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 746900 8
EAN / GTIN 7610733200740
Manufacturer number 755.8

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.
Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Special quality of extra chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart