• The item cannot be ordered due to missing prices.

Taper pin punch with handle 2 mm

Article no.: 745800 2

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip ⌀ 2 mm
Shank ⌀ 10 mm
overall length 185 mm
Type of product Drift punch

Identification numbers & Classifications

Article number 745800 2
EAN / GTIN 3148511587904
Manufacturer number 247.G2

Description

Version:

Round steel with tapered shaft, through hardened. “Impact damping” safety handle for increased comfort and precision. Head specially annealed to prevent splintering.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart